Motion
PP-8000
Wear Plate - 5 in Width, 8 in Length, 3/16 in Thickness, Powdered Metal Bronze
MI ITEM #03084169
MFR #PP-8000
List Price$266.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 5 in Width, 8 in Length, 3/16 in Thickness, Powdered Metal Bronze
MI ITEM #03084169
MFR #PP-8000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$266.09/each for your price

Overview

Mfr description
PP-8000 5 X 8 X 3/16
  • Genuine Oilite® exceeds industry standards. Widest standard operating temperature range.
  • Synthetic Oilite AM1® Lubricant, uniform viscosity, lower evaporation, clean and consistent equals superior performance.
  • INNOVATIONEERING® RoHS & REACH Compliant, Conflict Mineral free.
  • SYNTHETHIC PERFORMANCE DIFFERENCE®
  • Made in the USA.

Specifications

  • Wear Product Type
    Wear Plate
  • Material
    Powdered Metal Bronze
  • Overall Width
    5.0000 in
  • Overall Length
    8.0000 in
  • Series
    PP
  • Surface Type
    Plain
  • Number Of Mounting Holes
    0
  • Material Specification
    Oilite®, Synthetic Performance Difference®
  • Maximum P Value
    Static 8000 / Dynamic 2000 (psi)
  • Maximum PV Value
    50000
  • Max V Value
    1200 (sfm)
  • Operating Temperature Range
    -35 °F to +300 °F
  • Groove Plug Type
    None
  • Standards Met
    SAE 841, CT-1000-K26, ASTM B438 GR 1 TYPE II
  • Manufacturer Catalog
  • Product Type
    Wear Strips & Wear Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text