Lift-All EN1801TX6
Lift-All
EN1801TX6
1" X 6' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #03087035
MFR #EN1801TX6
List Price
$19.04
/each
List Price
$19.04
/each
Lift-All
EN1801TX6
1" X 6' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #03087035
MFR #EN1801TX6
Lift-All EN1801TX6
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EN1801TX6

1" X 6' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLING
MI ITEM #03087035
MFR #EN1801TX6

Availability:
In stock
List Price
$19.04
/each
List Price
$19.04
/each
Shipping
Shipping

Overview

Mfr Description
EN1-801TX6 1PLY 1"X6'TUFF-EDGE ENDLESS
  • Edge Damage Limit (EDL) out-of-service marker.
  • The EDL marker tool both simplifies the inspection process and also extends the life of the web slings, saving you money.
  • Tubular edge design with damage-resistant core helps protect the body fibers from cutting, keeping the in­tegrity of the sling intact without compromising its strength.
  • Easy to identify by the blue tubular edges and EDL marker.

Specifications

Basket Capacity 90°
6400 lbs
Center Stripe Color
Blue
Choker Capacity
2500 lbs
Color
SILVER W/BLUE EDGE, SILVER W/BLUE EDGE
Edge Stripe Color
Blue
Material
POLYESTER
Nominal Break Strength
3200 lbs, 3200 lbs
Number of Web Plies
1
Overall Length
6 ft
Overall Thickness
3/16 in
Plies
1, 1
Product Class
0B, 0B
Safety Bulletin
Web Sling Safety Bulletin, Web Sling Safety Bulletin
Sling Choker Weight Capacity
2500 lb
Sling Color
Silver
Sling Length
6 ft
Sling Type
Endless
Sling Vertical Basket Weight Capacity
6400 lb
Sling Vertical Weight Capacity
3200 lb
Striping
1 Center Stripe, 2 Edge Stripes
Vertical Capacity 90°
3200 lbs
Warranty
Warranty
Web Weight Capacity
1600 lb per 1" Width
Web Width
1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data