Klein Tools Inc K34
Klein Tools Inc
K34
Screwdriver - Speciality TiP, 1/4 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #03090076
MFR #K34
Quote Required
This product requires a Quote Request
Screwdriver - Speciality TiP, 1/4 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #03090076
MFR #K34
Klein Tools Inc K34
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/4 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #03090076
MFR #K34

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
K34 SCREWDRIVER 3/16"X4"

Specifications

Blade Diameter
1/4 in
Blade Length
4 in, 4 in
Blade Material
Steel, Steel
Blade Shape
Round
Blade Type
Round
Corrosion-Resistant
Corrosion-Resistant
Flexible
Rigid
Handle Style
Plastic, Plastic
Insulated
Non-Insulated, Non-Insulated
Overall Length
7-3/4 in, 7-3/4 in
Replaceable Blade
Fixed Blade
Specialty Tip Style
Slotted Tip Screw Holding
Tip Size
1/4 in, 1/4 in
Tip Style
Speciality, Speciality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data