EN1801NX4

Lift-All
EN1801NX4

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 4 ft Length
MI ITEM #03090179
MFR #EN1801NX4
List Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EN1801NX4

Endless Web Sling - Nylon Material, Yellow Color, 1 in Width, 4 ft Length
MI ITEM #03090179
MFR #EN1801NX4

Availability:
In Stock
In stock
List Price$13.56/each for your price
Shipping

Overview

Mfr description
EN1-801NX4 WEBMASTER SLING
  • Nylon web stretches more, helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Choker Capacity
    2500 lbs
  • Color
    YELLOW
  • Country of Origin
    US
  • Length
    6.8
  • Manufacturer Upc Number
    697886134648
  • Material
    NYLON
  • Nominal Break Strength
    3200 lbs
  • Overall Length
    4 ft
  • Plies
    1
  • Product Class
    0P
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    4 ft
  • Suggested Addition
    4FQSP
  • Package Height
    6 in
  • Package Width
    5 in
  • Vertical Capacity 90
    3200 lbs
  • Warranty
    Warranty
  • Weight
    0.5, 0.52 lbs
  • Width
    3.1, 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text