EN60X8

Lift-All
EN60X8

GREEN ENDLESS 8' TUFLEX POLY ROUNDSLING
MI ITEM #03090194
MFR #EN60X8
List Price$49.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Lift-All
EN60X8

GREEN ENDLESS 8' TUFLEX POLY ROUNDSLING
MI ITEM #03090194
MFR #EN60X8

Availability:
In Stock
In stock
Shipping
Your Price$49.52/each(List $54.09)

Overview

Mfr description
EN60X8 ROUNDSLING TUFLEX GREEN 8FT
  • The most versatile endless sling on the market.
  • Color-coded capacities for quick identification.
  • No strength loss from abrasion to cover.
  • Wear points can be shifted to extend sling life.

Specifications

  • Color
    GREEN
  • Basket Capacity
    10,600 lb. (hitch)
  • Choker Capacity
    4200 lbs
  • Length
    10.4, 8 ft.
  • Manufacturer Upc Number
    697886100667
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5300 lbs
  • Package Height
    4 in
  • Package Width
    5 in
  • Safety Bulletin
    Tuflex Safety Bulletin
  • Sling Length
    8 ft
  • Vertical Capacity 90
    5300 lbs
  • Warranty
    Warranty
  • Weight
    2.5, 2.4 lbs
  • Width
    6.7
  • Suggested Addition
    8FQSP
  • Product Class
    4B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text