Motion
S39610C
Stealth Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095369
MFR #S39610C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Safety Goggle - Transparent, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095369
MFR #S39610C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S39610C STEALTH CLEAR GOGGLE
  • Chemical splash and dust protection goggle
  • High-end styling and comfort for unmatched protection from chemical splash and impact
  • Toric lens provides superior optics and peripheral vision
  • Soft, elastomer body flexes and conforms to the face for a secure, comfortable, gap-free fit
  • Pivoting, quick-adjust headband provides easy adjustment for a comfortable fit
  • Indirect ventilation system and high performance lens coatings minimize fogging
  • Economical lens replacement
  • Neoprene headband
  • UVextreme AF lens coating
  • Meets the ANSI Z87.1-2010 standard and is certified to the requirements of the CSA Z94.3 standard
  • Made in USA

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    Stealth
  • Protection Type
    Chemical Splash, Impact
  • Frame Color
    Blue
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    Polypropylene
  • Headband Material
    Neoprene
  • Approval Listing Regulations
    ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Ventilation
    Indirect Vent
  • Fit
    OTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text