Motion
H54508
Weatherhead (Eaton) Hose - 1/2 in ID, 0.81 in OD, 20684100 psi Working Pressure, 82736400 psi Burst Pressure, Nylon Cover, Nitrile Tube
MI ITEM #03099065
MFR #H54508
List Price$13.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead (Eaton) Hose - 1/2 in ID, 0.81 in OD, 20684100 psi Working Pressure, 82736400 psi Burst Pressure, Nylon Cover, Nitrile Tube
MI ITEM #03099065
MFR #H54508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.99/ft for your price

Overview

Mfr description
H54508 HOSE/RHINO/1/2"
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    757522698627
  • Working Pressure
    20684100 psi
  • Applications
    Logging, construction, mining.
  • Pressure Rating
    20684100 psi
  • Burst Pressure
    82736400 psi
  • Inner Tube Material
    Nitrile
  • Width
    0.81 in
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Nylon
  • ManufacturerName (description attribute)
    Weatherhead (Danfoss)
  • Hose Reinforcement Type
    Steel Wire
  • Operating Temperature Range
    -40 to 250 °F
  • UPC_NO
    757522698627
  • Color
    Black
  • Overall Length
    50.00 ft
  • Minimum Bend Radius
    3.50 in
  • Wall Thickness
    0.155 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Segment Code
    C
  • Hose Weight
    0.32 lb
  • Compatible Fittings
    U, S, 430 U
  • Height
    0.81 in
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Bend Radius
    3.5 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    20684100 psi
  • Outside Diameter
    0.81 in
  • Hose Length
    50.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Logging, construction, mining.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Trade Name/Number
    H545 Series
  • Tube Material
    Nitrile
  • Working Temperature Max
    250 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Nylon
  • Length
    50.00 ft
  • Tube Materials
    Nitrile
  • Weight
    0.32 lb
  • Manufacturer Catalog Number
    H54508
  • Trade / Brand Name
    H545 Series
  • Description
    Weatherhead H545 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    -8
  • Maximum Operating Pressure
    20684100 psi
  • Maximum Working Pressure
    20684100 psi
  • Overall Weight
    0.32 lb
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text