1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Lenox Tool Company & American Saw MFG
3006464L
Toothed Hole Saw - Toothed, Bi-Metal, 4 in Saw Diameter, Hole Saw Only
MI ITEM #
03100041
MFR #
3006464L
List Price
$43.85
/each
Qty
List Price
$43.85
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Cutting Tools
Holemaking
Hole Saws and Hole-Cutting Tool Accessories
Hole Saws
Lenox Tool Company & American Saw MFG 3006464L
Lenox Tool Company & American Saw MFG
3006464L
Toothed Hole Saw - Toothed, Bi-Metal, 4 in Saw Diameter, Hole Saw Only
MI ITEM #
03100041
MFR #
3006464L
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lenox Tool Company & American Saw MFG
3006464L
Toothed Hole Saw - Toothed, Bi-Metal, 4 in Saw Diameter, Hole Saw Only
MI ITEM #
03100041
MFR #
3006464L
Availability:
In stock
List Price
$43.85
/each
Sign in
for your price
Qty
List Price
$43.85
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
64L HOLE SAW 4 30064
Reinforced to cut stronger and last longer
Patented VARI-TOOTH® design resists tooth stripping
High speed steel teeth resist breaking and offer extended life
Thick backing plate with holes for drive pins resists damage due to high torque
Show More
Specifications
Arbor Compatibility
LENOX SNAP-BACK™ 2L, LENOX STANDARD 3L, LENOX STANDARD 6L, LENOX STANDARD 7L, LENOX SNAP-BACK™ 6LLENOX STANDARD 2L
Body Material
Carbon Steel
Built-In Arbor
Hole Saw Only, Hole Saw Only
Constant or Variable Pitch
Variable, Variable
Cutting Edge Type
Toothed, Toothed
Cutting Material
Bi-Metal, Bi-Metal
Saw Diameter
4 in, 4 in
Slug Removal
Slug Ejection Slot
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Stanley Black & Decker 2023 Promotion
DeWalt, Stanley, Lenox. Irwin products available.