Champion Cutting Tool AR10-370
Champion Cutting Tool
AR10-370
AR-Style Carbide Tipped Square Shoulder Turning Tool Bit, 5/8" Shank Width, 5/8" Shank Height
MI ITEM #03105096
MFR #AR10-370
Quote Required
This product requires a Quote Request
AR-Style Carbide Tipped Square Shoulder Turning Tool Bit, 5/8" Shank Width, 5/8" Shank Height
MI ITEM #03105096
MFR #AR10-370
Champion Cutting Tool AR10-370
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-Style Carbide Tipped Square Shoulder Turning Tool Bit, 5/8" Shank Width, 5/8" Shank Height
MI ITEM #03105096
MFR #AR10-370

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AR10-370 5/8 CARBIDE TOOL B

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Industry Standard Number
AR-10, AR-10
Shank Height
5/8 in, 5/8 in
Shank Width
5/8 in, 5/8 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AR, AR
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data