Champion Cutting Tool AR6-883
Champion Cutting Tool
AR6-883
AR-Style 883 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03105100
MFR #AR6-883
Quote Required
This product requires a Quote Request
AR-Style 883 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03105100
MFR #AR6-883
Champion Cutting Tool AR6-883
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-Style 883 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03105100
MFR #AR6-883

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AR6-883 3/8 CARBIDE TOOL B

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Industry Standard Number
AR-6, AR-6
Material Grade
883, 883
Shank Height
3/8 in, 3/8 in
Shank Width
3/8 in, 3/8 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AR, AR
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data