Irwin Industrial Tool 702L3
Irwin Industrial Tool
702L3
Locking Pliers - Hex, 7 in Overall Length
MI ITEM #03110873
MFR #702L3
List Price
$27.17
/each
List Price
$27.17
/each
Locking Pliers - Hex, 7 in Overall Length
MI ITEM #03110873
MFR #702L3
Irwin Industrial Tool 702L3
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - Hex, 7 in Overall Length
MI ITEM #03110873
MFR #702L3

Availability:
In stock
List Price
$27.17
/each
List Price
$27.17
/each
Shipping
Shipping

Overview

Mfr Description
7WR LOCKING PLIER 00007-CURV JAW

Specifications

Adjustment Type
Screw
Includes Cutter
Includes Cutter, Includes Cutter
Jaw Style
Hex, Hex
Material
Alloy Steel
Maximum Opening Capacity
1-1/2 in, 1-1/2 in
Nose Shape
Curved, Curved
Overall Length
7 in, 7 in
Release Type
Trigger Release, Trigger Release
Spring Return
No Spring Return

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data