E Z Lok 303-8
E Z Lok
303-8
Thread Inserts External Threaded Insert, External Thread Size: 3/4-10, Internal Thread Size: 1/2-13
MI ITEM #03114719
MFR #303-8
List Price
$7.86
/each
List Price
$7.86
/each
Thread Inserts External Threaded Insert, External Thread Size: 3/4-10, Internal Thread Size: 1/2-13
MI ITEM #03114719
MFR #303-8
E Z Lok 303-8
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread Inserts External Threaded Insert, External Thread Size: 3/4-10, Internal Thread Size: 1/2-13
MI ITEM #03114719
MFR #303-8

Availability:
In stock
List Price
$7.86
/each
List Price
$7.86
/each
Shipping
Shipping

Overview

Mfr Description
303-8

Specifications

Drill Size
21/32 in
External Thread Pitch Type
Coarse, Coarse
External Thread Size
3/4–10 in, 3/4–10 in
Installation Tool Model Number
500-7
Internal Thread Pitch Type
Coarse, Coarse
Internal Thread Size
1/2 – 13, 1/2 – 13
Material
Stainless Steel, Stainless Steel
System of Measurement
Inch, Inch
Tap Size
3/4-10 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data