Motion
F 4E HUB RGD 4-1/4  1"x 1/2 KW

LOVEJOY INC
F 4E HUB RGD 4-1/4 1"x 1/2 KW

69790414262 Gear Coupling Hub - 4, 4.2500 in, Finished with Keyway
MI ITEM #03119520
MFR #F 4E HUB RGD 4-1/4 1"x 1/2 KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
F 4E HUB RGD 4-1/4 1"x 1/2 KW

69790414262 Gear Coupling Hub - 4, 4.2500 in, Finished with Keyway
MI ITEM #03119520
MFR #F 4E HUB RGD 4-1/4 1"x 1/2 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F 4E HUB RGD 4-1/4 1"X1/2KW

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    4.2500 in
  • Length Through Bore
    4.4400 in
  • Hub Diameter
    9.2500 in
  • Torque Capacity
    220500 in
  • Max Rpm
    3000 rpm
  • Maximum Bore
    6.5000 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904142624
  • Weight
    82.36 lbs
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text