1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Crescent Wrench
R200SET3
Plier Set - Tongue & Groove, Alloy Steel Material, No Spring Return, 3 Pieces
MI ITEM #
03129919
MFR #
R200SET3
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Pliers
Pliers Sets
Crescent Wrench R200SET3
Crescent Wrench
R200SET3
Plier Set - Tongue & Groove, Alloy Steel Material, No Spring Return, 3 Pieces
MI ITEM #
03129919
MFR #
R200SET3
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
R200SET3
Plier Set - Tongue & Groove, Alloy Steel Material, No Spring Return, 3 Pieces
MI ITEM #
03129919
MFR #
R200SET3
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
R200SET3 TONGUE & GROOVE PLIER SET 7 10
More positions for additional flexibility and grip comfort
Patented angled tooth pattern for better grip
Extra-wide, straight, jaw openings
Unique alloy steel and induction-hardened maximizes durability
Precision machining provides smooth, positive joint action with no slip
Self-locking adjustment
Set includes 7", 10" and 12" pliers
Show More
Specifications
Handle Style
Non-Slip Cushion Grip, Non-Slip Cushion Grip
Includes
7" Tongue and Groove Pliers
Includes Cutter
Cutter Not Included
Insulated
Non-Insulated, Non-Insulated
Interchangeable Head
Non-Interchangeable Head Tool, Non-Interchangeable Head Tool
Jaw Surface Style
Teeth
Material
Alloy Steel, Alloy Steel
Nose Shape
Straight
Number of Pieces
3, 3
Overall Length
10 in, 12 in, 7 in
Plier Type
Tongue & Groove, Tongue & Groove
Spring Return
No Spring Return, No Spring Return
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data