Radiac Abrasives G931250
Radiac Abrasives
G931250
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 RPM
MI ITEM #03138210
MFR #G931250
Quote Required
This product requires a Quote Request
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 RPM
MI ITEM #03138210
MFR #G931250
Radiac Abrasives G931250
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 RPM
MI ITEM #03138210
MFR #G931250

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
8/3-1/4X1-3/4X1-1/4 RA46-H5-V8 CUP WHL

Specifications

Bond Type
Vitrified, Vitrified
Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Maximum RPM
3600 RPM
Wheel Diameter
8 in, 8 in
Wheel Hardness
H, H
Wheel Thickness
1-3/4 in, 1-3/4 in
Wheel Type
Type 11 - Flaring Cup, Type 11 - Flaring Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data