Delta Consolidated Industries Inc 1-655990
Delta Consolidated Industries Inc
1-655990
Jobox® Tool Chest - 60 in Wide, 24 in Deep, 27-3/4 in High, Brown, Top Chest
MI ITEM #03142914
MFR #1-655990
Quote Required
This product requires a Quote Request
Jobox® Tool Chest - 60 in Wide, 24 in Deep, 27-3/4 in High, Brown, Top Chest
MI ITEM #03142914
MFR #1-655990
Delta Consolidated Industries Inc 1-655990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest - 60 in Wide, 24 in Deep, 27-3/4 in High, Brown, Top Chest
MI ITEM #03142914
MFR #1-655990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-655990 60X24X27.75 CHEST JOBOX
  • Steel construction
  • Site Vault™ security system
  • EZ-Loader™ caster skid bolster
  • Staked and welded steel hinges
  • Heavy duty locking arms
  • Bolt cutter proof locking system

Specifications

Color
Brown, Brown
Depth
24 in, 24 in
Height
27-3/4 in, 27-3/4 in
Length
60 in
Lockable
Lockable
Material
Steel
Type
Job Site, Job Site, Top Chest, Top Chest
Weight
169.50 lbs
Width
60 in, 60 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data