Delta Consolidated Industries Inc 1-656990
Delta Consolidated Industries Inc
1-656990
Jobox® Tool Chest - 48 in Wide, 30 in Deep, 33-3/8 in High, Brown, Top Chest
MI ITEM #03142915
MFR #1-656990
Quote Required
This product requires a Quote Request
Jobox® Tool Chest - 48 in Wide, 30 in Deep, 33-3/8 in High, Brown, Top Chest
MI ITEM #03142915
MFR #1-656990
Delta Consolidated Industries Inc 1-656990
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobox® Tool Chest - 48 in Wide, 30 in Deep, 33-3/8 in High, Brown, Top Chest
MI ITEM #03142915
MFR #1-656990

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
1-656990 48X30X33.5 CHEST JOBOX
  • Steel construction
  • Site Vault™ security system
  • EZ-Loader™ caster skid bolster
  • Staked and welded steel hinges
  • Heavy duty locking arms
  • Bolt cutter proof locking system

Specifications

Color
Brown, Brown
Depth
30 in, 30 in
Height
33-3/8 in, 33-3/8 in
Length
48 in
Lockable
Lockable
Material
Steel
Type
Job Site, Job Site, Top Chest, Top Chest
Weight
173.00 lbs
Width
48 in, 48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data