1-800-526-9328Support Center
Motion
1070T10AK

TB Woods
1070T10AK

1070T10 Horizontal Accessory Kit for G-Flex Couplings
MI ITEM #03143485
MFR #1070T10AK
List Price$740.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB Woods
1070T10AK

1070T10 Horizontal Accessory Kit for G-Flex Couplings
MI ITEM #03143485
MFR #1070T10AK

Availability:In stock
List Price$740.10/each
See substitute items
Shipping

Overview

Mfr description
1070 HORIZONTAL COVER & GRID ASSY

Specifications

  • Coupling Size Code
    1070
  • For Cover Type
    Horizontal
  • Horsepower @ 100 RPM
    14 hp
  • Manufacturer Upc Number
    698672164863
  • Material
    Aluminum Cover
  • Max Rpm
    4125 rpm
  • Outside Diameter
    6.38 in
  • Weight
    5.56 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Substitute Products

1070T10 COVER-GRID ASSY
Falk 1070T10 COVER-GRID ASSY
0775809 Falk T10 Series Horizontally-Split Cover Grid Assembly
MI ITEM #08412091
In stock
$591.81/each
1070T10 COVER & GRID
Dodge 1070T10 COVER & GRID
Horizontal Split Coupling Cover - Cover & Grid Assembly, 1070 Coupling Size Code, Horizontal Split
MI ITEM #00512611
In stock
$557.67/each
1070T10-SUBASY
Martin 1070T10-SUBASY
Blue Flex Cover Grid Assembly - Horizontal Split, 1070 Coupling Size Code
MI ITEM #07643289
In stock
$541.36/each
1070 CVR/GRID ASSY HORIZONTAL IN
Lovejoy 1070 CVR/GRID ASSY HORIZONTAL IN
69790405354 Grid Coupling Cover - Cover & Grid Assembly, 1070 Coupling Size Code, Horizontal Split, 3.7500 in Cover Overall Length
MI ITEM #02094950
Factory Order
$630.22/each
1070T10 CGA
Kop Flex 1070T10 CGA
1965805 Grid Coupling Cover & Grid Assembly - Horizontal Split, 1070 Coupling Size Code, 6.3800 in Outside Diameter, 3.7500 in Overal Length
MI ITEM #00512612
Factory Order
$1,442.21/each