1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
TB Woods
1110T10CK
1110T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #
03143555
MFR #
1110T10CK
List Price
$837.80
/each
Qty
List Price
$837.80
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Type
TB Woods 1110T10CK
TB Woods
1110T10CK
1110T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #
03143555
MFR #
1110T10CK
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB Woods
1110T10CK
1110T10 Horizontal Cover Kit for G-Flex Couplings
MI ITEM #
03143555
MFR #
1110T10CK
Availability:
Factory Order
List Price
$837.80
/each
Sign in
for your price
Qty
List Price
$837.80
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
1110 HORIZONTAL COVER W/SEAL & FASTENER
Specifications
Coupling Size Code
1110, 1110
For Cover Type
Horizontal, Horizontal
Horsepower @ 100 RPM
131 hp
Manufacturer UPC Number
698672167758
Material
Aluminum Cover
Maximum RPM
2250 RPM
Outside Diameter
10.6300 in
Weight
20.35 lbs
Product Type
Grid Coupling Components
Outside Diameter
10.63 in, 10.63 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
TB Wood's - Sure-Flex Plus Couplings
TB Wood's demonstrates how to install Sure-Flex Plus Couplings.