Brubaker Tool 10636
Brubaker Tool
10636
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 7/8 – 14 Thread Size, UNF, Right Hand Direction
MI ITEM #03144974
MFR #10636
Quote Required
This product requires a Quote Request
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 7/8 – 14 Thread Size, UNF, Right Hand Direction
MI ITEM #03144974
MFR #10636
Brubaker Tool 10636
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 106 Series, High Speed Steel Material, 4 Flutes, 7/8 – 14 Thread Size, UNF, Right Hand Direction
MI ITEM #03144974
MFR #10636

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
10636-00-B 7/8"-14 TAPER TAP

Specifications

Chamfer
Taper, Taper
Coolant Delivery
External
Extended Neck
No
Material
High Speed Steel, High Speed Steel
Number Of Flutes
4, 4
Overall Length
4-11/16 in
Series
106
Shank Diameter
0.697 in
Thread Direction
Right Hand, Right Hand
Thread Length
2-7/32 in, 2-7/32 in
Thread Limit/Fit
H4, H4
Thread Size
7/8 – 14, 7/8 – 14
Thread Standard
UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data