1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
01113
Scotch® Magic™ Tape 122, 3/4 in x 650 in x na in (19 mm x 16,5 m)
MI ITEM #
03161941
MFR #
01113
List Price
$4.04
/each
Qty
List Price
$4.04
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Office Tape
3M 01113
3M
01113
Scotch® Magic™ Tape 122, 3/4 in x 650 in x na in (19 mm x 16,5 m)
MI ITEM #
03161941
MFR #
01113
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
01113
Scotch® Magic™ Tape 122, 3/4 in x 650 in x na in (19 mm x 16,5 m)
MI ITEM #
03161941
MFR #
01113
Availability:
Factory Order
List Price
$4.04
/each
Sign in
for your price
Qty
List Price
$4.04
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
01113 SCOTCH MAGIC TAPE
The original matte-finish, invisible tape
Frosty on the roll, but invisible on the job
Preferred by millions
Dispenser included: refills easily, stores away conveniently, always ready
Comes off the roll smoothly, cuts easily
For permanent paper mending
Write on it with pen, pencil or marker
Photo safe
Made in the USA with globally sourced materials
3/4 in. x 650 in., 1 Dispenser, 1 in. core
Great for quick fixes, mounting or additions to your project
Easy-to-apply design that doesn't dry out
Show More
Specifications
Roll Length
650.0000 in - 650 in
Roll Width
0.7500 in - 3/4 in
Core Diameter
1 in
Color
Transparent
Package Quantity
1
Manufacturer UPC Number
00021200011139
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
MORE RESOURCES
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
3M Repulpable Tapes
3M Repulpable Tapes
See all resources