1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
05576
3M™ Polyester Protective Tape 336, Transparent, 12 in x 144 yd, 1.5 mil, 1 roll per case
MI ITEM #
03162493
MFR #
05576
List Price
$1,401.47
/each
Qty
List Price
$1,401.47
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 05576
3M
05576
3M™ Polyester Protective Tape 336, Transparent, 12 in x 144 yd, 1.5 mil, 1 roll per case
MI ITEM #
03162493
MFR #
05576
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05576
3M™ Polyester Protective Tape 336, Transparent, 12 in x 144 yd, 1.5 mil, 1 roll per case
MI ITEM #
03162493
MFR #
05576
Availability:
Factory Order
List Price
$1,401.47
/each
Sign in
for your price
Qty
List Price
$1,401.47
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
05576 POLYESTER PROTECTIVE TAPE 336
For industrial/occupational use only. Not for consumer sale or use.
Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal
Extensible, abrasion resistant backing is ideal for forming operations
Transparent backing provides easy visibility through tape
Provides excellent abrasion, tear, scratch, puncture and moisture resistance
Performs at temperatures up to 150°F/66°C for extended periods of time
Show More
Specifications
Backing Material
Polyester
Color
Transparent
Length
144 yd
Width
12 in
Operating Temperature Range
-60 to +150 °F
Manufacturer Upc Number
00021200055768
Minimum Order Quantity
1
Weight
6.1 lb
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Speedglas Trade-In
3M Speedglas
3M Safety Solutions for Welding and Grinding
3M Safety Solutions for Welding and Grinding
3M Speedglas Brochure
Developed with extensive input from welders working at high amperages who need to grind frequently, the 3M Speedglas Heavy-Duty Welding Helmet G5-01 is created to be adaptable to your unique needs and working environment.
MORE RESOURCES
3M PPE Solutions Case Study
Evaluation of Three PPE Solutions on Welding Productivity at a Large Defense Contractor
3M Cubitron 3 Brochure
3M Cubitron 3 Grinding & Cut-Off Wheels feature 3M Precision-Shaped Ceramic Grain, which cuts faster and lasts longer than conventional grain. Designed for everyday high performance, helping you to reduce your manufacturing costs without compromising on performance.
See all resources