1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
24302
3M™ Double Coated Polyethylene Foam Tape 4466, White, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #
03162995
MFR #
24302
List Price
$42.77
/each
Qty
List Price
$42.77
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Foam Tape
Double Sided Foam Tape
3M 24302
3M
24302
3M™ Double Coated Polyethylene Foam Tape 4466, White, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #
03162995
MFR #
24302
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
24302
3M™ Double Coated Polyethylene Foam Tape 4466, White, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #
03162995
MFR #
24302
Availability:
In stock
List Price
$42.77
/each
Sign in
for your price
Qty
List Price
$42.77
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
24302 DOUBLE COATED POLYETHYLENE FOAM
Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
High ultimate adhesion to a wide variety of surfaces
Conformable tape bonds to irregular surfaces
Unique rubber adhesive system provides quick stick
Adheres well to most low surface energy (LSE) materials
Show More
Specifications
Adhesion Strength
8.0000 in - 8 in
Color
White
Application
Bonding
Width
1.0000 in - 1 in
Length
36 yd
Thickness
1/16 in
Tensile Strength
40 lb/in²
Operating Temperature Range
Maximum of +120 °F
Manufacturer UPC Number
00021200243028
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2019 Catalogue de produits de sécurité
Protégez vos actifs les plus précieux
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
MORE RESOURCES
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
See all resources