1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
31787
3M™ Polyester Film Tape 850, Red, 3 in x 72 yd, 1.9 mil, 12 rolls per case
MI ITEM #
03163663
MFR #
31787
List Price
$328.76
/each
Qty
List Price
$328.76
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Film Tape
3M 31787
3M
31787
3M™ Polyester Film Tape 850, Red, 3 in x 72 yd, 1.9 mil, 12 rolls per case
MI ITEM #
03163663
MFR #
31787
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
31787
3M™ Polyester Film Tape 850, Red, 3 in x 72 yd, 1.9 mil, 12 rolls per case
MI ITEM #
03163663
MFR #
31787
Availability:
Factory Order
List Price
$328.76
/each
Sign in
for your price
Qty
List Price
$328.76
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
31787 POLYESTER FILM TAPE 850
For industrial/occupational use only. Not for consumer sale or use.
Aggressive acrylic adhesive provides quick stick and excellent long-term holding in splicing applications
Thin, high strength polyester film meets low caliper requirements which won't interfere with most machinery processes
Polyester backing resists tearing and protects surfaces from abrasion and rough handling
Temperature resistance enables tape to perform in high temperature operations
Transparent and silver versions meet a variety of aerospace specifications
Colored versions are highly visible for applications where marking or identification is required
Transparent version is chemical and solvent resistant
Low modulus, low Shore A Hardness
Show More
Specifications
Adhesion Strength
30 (Steel) oz-in, 30 (Steel) oz-in, 42 (Silver) oz-in, 42 (Silver) oz-in
Backing Material
Polyester, Polyester
Color
Red, Red
Elongation at Break
120 %
Operating Temperature Range
-60 to +300 °F
Tensile Strength
28 in
Thickness
1.9 mil
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.