1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
45638
3M™ General Purpose PTFE Glass Cloth Tape 5153, Light Brown, 3 in x 36 yd, 8 mil, 12 rolls per case
MI ITEM #
03164225
MFR #
45638
List Price
$689.66
/each
Qty
List Price
$689.66
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Duct and Cloth Tape
Cloth Tape
3M 45638
3M
45638
3M™ General Purpose PTFE Glass Cloth Tape 5153, Light Brown, 3 in x 36 yd, 8 mil, 12 rolls per case
MI ITEM #
03164225
MFR #
45638
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
45638
3M™ General Purpose PTFE Glass Cloth Tape 5153, Light Brown, 3 in x 36 yd, 8 mil, 12 rolls per case
MI ITEM #
03164225
MFR #
45638
Availability:
Factory Order
List Price
$689.66
/each
Sign in
for your price
Qty
List Price
$689.66
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
45638 GENERAL PURPOSE PTFE GLASS CLOTH
For industrial/occupational use only. Not for consumer sale or use.
Glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
Silicone adhesive offers high temperature performance and long aging
Provides a non-stick, low friction surface on heat sealing and packaging equipment
Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
Performs under a wide range of temperatures, including up to 500°F/260°C
Very low moisture absorption allows the tape to perform in many humid environments
Excellent chemical resistance enables tape to withstand challenging applications
Seven year warranty
Show More
Specifications
Adhesion Strength
43 oz/in
Adhesive Material
Silicone, Silicone
Backing Material
Fiberglass Reinforced PTFE, Fiberglass Reinforced PTFE
Color
Brown, Brown
Double-Sided
Single-Sided, Single-Sided
Elongation at Break
5 %
Flame Retardant
Not Flame Retardant
Manufacturer Catalog Number
00021200456381
Manufacturer Stock Number
00021200456381
Operating Temperature Range
-100 to +500 °F, -100 to +500 °F
Product Form
Roll
Tensile Strength
290 in
Thickness
8 mil
Water Resistance
Not Water Resistant
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.