1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
64588
3M™ VHB™ Tape 4910, Clear, 1/2 in x 36 yd, 40 mil, Small Pack, 4 rolls per case
MI ITEM #
03165017
MFR #
64588
List Price
$142.85
/each
Qty
List Price
$142.85
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Foam Tape
Double Sided Foam Tape
3M 64588
3M
64588
3M™ VHB™ Tape 4910, Clear, 1/2 in x 36 yd, 40 mil, Small Pack, 4 rolls per case
MI ITEM #
03165017
MFR #
64588
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
64588
3M™ VHB™ Tape 4910, Clear, 1/2 in x 36 yd, 40 mil, Small Pack, 4 rolls per case
MI ITEM #
03165017
MFR #
64588
Availability:
In stock
List Price
$142.85
/each
Sign in
for your price
Qty
List Price
$142.85
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
64588 VHB TAPE 4910 CLEAR
Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
Clear, 0.040 in (1.0 mm), general purpose adhesive and firm acrylic foam core offers a good balance of strength and conformability
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Allows the use of thinner, lighter weight and dissimilar materials
Show More
Specifications
Adhesion Strength
15.0000 in - 15 in
Color
Clear
Width
0.5000 in - 1/2 in
Length
36 yd
Thickness
0.04 in
Tensile Strength
100 in
Operating Temperature Range
Maximum of +200 °F
Manufacturer UPC Number
00021200645884
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2019 Catalogue de produits de sécurité
Protégez vos actifs les plus précieux
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
MORE RESOURCES
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
See all resources