Motion
67671 POLYURETHANE PROTECTIVE TAPE 8672 TRANSPARENT 12"X36YD

3M
67671 POLYURETHANE PROTECTIVE TAPE 8672 TRANSPARENT 12"X36YD

3M™ Polyurethane Protective Tape 8672 Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03165232
MFR #67671 POLYURETHANE PROTECTIVE TAPE 8672 TRANSPARENT 12"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
67671 POLYURETHANE PROTECTIVE TAPE 8672 TRANSPARENT 12"X36YD

3M™ Polyurethane Protective Tape 8672 Transparent, 12 in x 36 yd, 1 Roll/Case
MI ITEM #03165232
MFR #67671 POLYURETHANE PROTECTIVE TAPE 8672 TRANSPARENT 12"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67671 POLYURETHANE PROTECTIVE TAPE 8672
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Polyurethane
  • Adhesion Strength
    43 oz-in (Acrylic Enamel Paint), 50 oz-in (ABS), 60 oz-in (Bare Aluminum)
  • Color
    Transparent
  • Length
    36 yd
  • Width
    12 in
  • Thickness
    0.008 in
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70006101581
  • Manufacturer Upc Number
    00021200676710
  • UPC_NO
    00021200676710

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text