1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
95535
Packing List Envelope - Clear, Self Seal Adhesive Closure Type, 0 Number of Windows, 4-1/2 in Wide, 6 in Long, 5 mm Thick
MI ITEM #
03166193
MFR #
95535
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Packaging & Shipping Supplies
Boxes, Cartons & Envelopes
Packing List Envelopes
3M 95535
3M
95535
Packing List Envelope - Clear, Self Seal Adhesive Closure Type, 0 Number of Windows, 4-1/2 in Wide, 6 in Long, 5 mm Thick
MI ITEM #
03166193
MFR #
95535
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
95535
Packing List Envelope - Clear, Self Seal Adhesive Closure Type, 0 Number of Windows, 4-1/2 in Wide, 6 in Long, 5 mm Thick
MI ITEM #
03166193
MFR #
95535
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
95535 CUSTOM PRINTED PACKING LIST
Specifications
Overall Length
6.0000 in - 6 in
Overall Width
4.5000 in - 4-1/2 in
Overall Thickness
5 mm
Color
Clear
Closure Type
Self Seal Adhesive
Number of Windows
0
Package Quantity
1000
Legend
Packing List Enclosed
Recycled Material Composition
40 %
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.