Motion
96674 GLASS CLOTH TAPE 398FR WHITE 4"X36YD

3M
96674 GLASS CLOTH TAPE 398FR WHITE 4"X36YD

3M™ Glass Cloth Tape 398FR, White, 4 in x 36 yd, 7 mil, 8 rolls per case
MI ITEM #03166340
MFR #96674 GLASS CLOTH TAPE 398FR WHITE 4"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96674 GLASS CLOTH TAPE 398FR WHITE 4"X36YD

3M™ Glass Cloth Tape 398FR, White, 4 in x 36 yd, 7 mil, 8 rolls per case
MI ITEM #03166340
MFR #96674 GLASS CLOTH TAPE 398FR WHITE 4"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
96674 GLASS CLOTH TAPE 398FR WHITE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable backing provides abrasion and puncture resistance for long-term aging performance in aerospace applications
  • Acrylic adhesive provides excellent long-aging properties ideal for many permanent applications
  • Available on a skip-slit liner for ease of application
  • Meets flame retardant specifications of F.A.R. 25.853(a)‎ and F.A.R. 25.855(d)‎ and is EU Compliant
  • High conformability to bond over a variety of difficult textures and uneven or curved surfaces
  • Formulation does not contain antimony
  • Offers good temperature resistance of -20ºF/-29ºC to 250ºF/121ºC
  • Meets requirements of and can be qualified to Boeing material specifications BMS 5-146 Type I, Class I, Grade A

Specifications

  • Backing Material
    Glass Cloth
  • Adhesive Material
    Acrylic
  • Flame Retardant
    Flame Retardant
  • Water Resistance
    Not Water Resistant
  • Width
    4 in
  • Length
    36 yd
  • Thickness
    7 mil
  • Color
    White
  • Adhesion Strength
    38 oz/in
  • Elongation at Break
    7 %
  • Tensile Strength
    130 in
  • Product Form
    Roll
  • Manufacturer Series
    398
  • Manufacturer Catalog Number
    00021200966743
  • Operating Temperature Range
    -20 to +250 °F
  • Series
    398
  • Manufacturer Stock Number
    00021200966743
  • Manufacturer Upc Number
    00021200966743
  • UPC_NO
    00021200966743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text