Motion
55542 SANDBLASTER DUAL ANGLE SANDING SPONGE 9564 4.5"X2.5"X1"

3M
55542 SANDBLASTER DUAL ANGLE SANDING SPONGE 9564 4.5"X2.5"X1"

3M™ SandBlaster™ EDGE DETAILING Sanding Sponge, 9564 ,180 grit, 4 1/2 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03168142
MFR #55542 SANDBLASTER DUAL ANGLE SANDING SPONGE 9564 4.5"X2.5"X1"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55542 SANDBLASTER DUAL ANGLE SANDING SPONGE 9564 4.5"X2.5"X1"

3M™ SandBlaster™ EDGE DETAILING Sanding Sponge, 9564 ,180 grit, 4 1/2 in x 2 1/2 x 1 in, 1/pk
MI ITEM #03168142
MFR #55542 SANDBLASTER DUAL ANGLE SANDING SPONGE 9564 4.5"X2.5"X1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55542 SANDBLASTER DUAL ANGLE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Professional-grade foam keeps its shape for lasting use
  • Angled sides are great for detailed sanding
  • Premium mineral grits for effective hand sanding
  • Suitable for wet sanding or dry sanding
  • Sanding sponge will not discolor the surface you are sanding
  • Conforms to your surface for easy sanding
  • Resists clogging for lasting use
  • Intended for use on most surfaces
  • Available in a range of grits for a smooth finish
  • Great for construction, woodworking, carpentry, and home improvement projects like paint and drywall sanding
  • Simply rinse and reuse
  • For best results, sand with the grain of wood, working through a sequence of grits from coarse to very fine. Do not skip more than 1 grit between each sanding step
  • Package contents: 1 sanding sponge

Specifications

  • Overall Width
    2.5 in
  • Overall Length
    4.5 in
  • Overall Thickness
    1 in
  • Grit Number
    180
  • Manufacturer Upc Number
    00051111555422
  • UPC_NO
    00051111555422

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text