Motion
7100238629 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M6.35 EW25 3GG A8

3M
7100238629 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M6.35 EW25 3GG A8

3M™Vitrified Grinding Wheel 33VI T1-300x145x160 M6.35 EW25 3GG A80 FV1790-75M/S
MI ITEM #03170342
MFR #7100238629 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M6.35 EW25 3GG A8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100238629 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M6.35 EW25 3GG A8

3M™Vitrified Grinding Wheel 33VI T1-300x145x160 M6.35 EW25 3GG A80 FV1790-75M/S
MI ITEM #03170342
MFR #7100238629 3MVITRIFIED GRINDING WHEEL 33VI T1-300X145X160 M6.35 EW25 3GG A8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100238629 3MVITRIFIED GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Manufacturer Upc Number
    00051111691465
  • UPC_NO
    00051111691465
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Manufacturer Stock Number
    60600143923
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.
  • Weight
    45.76 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text