Motion
69374 TRIZACT CLOTH BELT 237AA 3-1/2"X15-1/2"A160 X-WEIGHT FULLFLEX

3M
69374 TRIZACT CLOTH BELT 237AA 3-1/2"X15-1/2"A160 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A160 X-weight, 3-1/2 in x 15-1/2 in, Film-lok, Full-flex, 10 per inner, 50 per case
MI ITEM #03170488
MFR #69374 TRIZACT CLOTH BELT 237AA 3-1/2"X15-1/2"A160 X-WEIGHT FULLFLEX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69374 TRIZACT CLOTH BELT 237AA 3-1/2"X15-1/2"A160 X-WEIGHT FULLFLEX

3M™ Trizact™ Cloth Belt 237AA, A160 X-weight, 3-1/2 in x 15-1/2 in, Film-lok, Full-flex, 10 per inner, 50 per case
MI ITEM #03170488
MFR #69374 TRIZACT CLOTH BELT 237AA 3-1/2"X15-1/2"A160 X-WEIGHT FULLFLEX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69374 TRIZACT CLOTH BELT 237AA
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A160
  • Belt Length
    15-1/2 in
  • Belt Width
    3-1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    60600146199
  • Manufacturer Upc Number
    00051111693742
  • UPC_NO
    00051111693742

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text