Motion
69620 HOOKIT GOLD FILM DISC 255L 3"XNH P220

3M
69620 HOOKIT GOLD FILM DISC 255L 3"XNH P220

3M™ Hookit™ Gold Film Disc 255L, P220, 3 in x NH, 50 discs per box 4 boxes per case
MI ITEM #03170705
MFR #69620 HOOKIT GOLD FILM DISC 255L 3"XNH P220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
69620 HOOKIT GOLD FILM DISC 255L 3"XNH P220

3M™ Hookit™ Gold Film Disc 255L, P220, 3 in x NH, 50 discs per box 4 boxes per case
MI ITEM #03170705
MFR #69620 HOOKIT GOLD FILM DISC 255L 3"XNH P220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
69620 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Open coat construction provides a more aggressive cut
  • Load-resistant coating prevents dust and debris from clogging the disc

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440256703
  • Manufacturer Upc Number
    00051111696200
  • UPC_NO
    00051111696200
  • Color
    Yellow
  • Manufacturer Package Quantity
    50
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text