3M 7100191432
3M
7100191432
ScotchBlue™ Original Painter's Tape 2090-24AP, 0.94 in x 60 yd (24mm x 54,8m)
MI ITEM #03170820
MFR #7100191432
List Price
$7.48
/each
List Price
$7.48
/each
3M
7100191432
ScotchBlue™ Original Painter's Tape 2090-24AP, 0.94 in x 60 yd (24mm x 54,8m)
MI ITEM #03170820
MFR #7100191432
3M 7100191432
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100191432

ScotchBlue™ Original Painter's Tape 2090-24AP, 0.94 in x 60 yd (24mm x 54,8m)
MI ITEM #03170820
MFR #7100191432

Availability:
In stock
List Price
$7.48
/each
List Price
$7.48
/each
Shipping
Shipping

Overview

Mfr Description
03681 SCOTCHBLUE PAINTERS TAPE
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • UV and sunlight resistant
  • Size: 0.94 in. x 60 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

Backing Material
Crepe Paper
Length
60 yd
Width
1.0000 in - 1 in
Thickness
5.4 mil
Color
Blue
Adhesion Strength
23 (Steel) oz-in
Manufacturer Stock Number
70006576501
Manufacturer UPC Number
00051115036811
Weight
0.321 lb

Compliance & Safety Data

Click on an icon to learn more