Motion
7100187170 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-18EC, 0.70 IN X 60 Y

3M
7100187170 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-18EC, 0.70 IN X 60 Y

ScotchBlue™ Original Painter's Tape 2090-18EC, 0.70 in x 60 yd (18mm x 54,8m)
MI ITEM #03171663
MFR #7100187170 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-18EC, 0.70 IN X 60 Y
List Price$5.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100187170 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-18EC, 0.70 IN X 60 Y

ScotchBlue™ Original Painter's Tape 2090-18EC, 0.70 in x 60 yd (18mm x 54,8m)
MI ITEM #03171663
MFR #7100187170 SCOTCHBLUE ORIGINAL PAINTER'S TAPE 2090-18EC, 0.70 IN X 60 Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.93/each for your price

Overview

Mfr description
7100187170 SCOTCHBLUE ORIGINAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Designed for use on multiple surfaces such as smooth or lightly textured walls, trim, baseboards, tile and glass
  • 14-day clean removal leaves behind no damage or sticky residue
  • Medium adhesive
  • UV and sunlight resistant
  • Size: 0.70 in. x 60 yd.
  • Pack Size: 1 Roll/Pack
  • Tape Application Tips: For great paint results make sure the surface is clean, dry and dust-free so that the tape sticks properly. Next, apply the tape onto the surface while pressing down firmly as you go. And lastly, let the tape set for about 30 to 60 minutes before painting.
  • Tape Removal Tips: Wait until the paint is dry to the touch before removing the tape. Lift the tape up by slowly pulling it back on itself, then removing at a 45-degree angle.

Specifications

  • Manufacturer Upc Number
    00051115036804
  • UPC_NO
    00051115036804
  • Weight
    0.265 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text