1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
05887
3M™ EZ Sand Multi Purpose Repair Material, 05887, 200 mL Cartridge, 6 per case
MI ITEM #
03171730
MFR #
05887
List Price
$106.97
/each
Qty
List Price
$106.97
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Coatings
3M 05887
3M
05887
3M™ EZ Sand Multi Purpose Repair Material, 05887, 200 mL Cartridge, 6 per case
MI ITEM #
03171730
MFR #
05887
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
05887
3M™ EZ Sand Multi Purpose Repair Material, 05887, 200 mL Cartridge, 6 per case
MI ITEM #
03171730
MFR #
05887
Availability:
Factory Order
List Price
$106.97
/each
Sign in
for your price
Qty
List Price
$106.97
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
05887 EZ SAND FLEXIBLE PARTS REPAIR
For industrial/occupational use only. Not for consumer sale or use.
Durable yet flexible for automotive plastic panel repair and for matching OEM seam sealers
Two-part epoxy adhesive is automatically metered for proper ratio
Easily sandable in 15 minutes for a smooth finish without rework
Paintable in as little as 30 minutes for increased vehicle throughput
Works with 3M applicator guns and adhesion promoters for added speed and efficiency
Show More
Specifications
Color
Gray, Gray
Container Size
200mL
Cure Time
7 min
Material Compatibility
Plastic, Plastic
Package Size
200 ml, 200 ml
Package Type
Dual Cartridge
Type
Fast Cure
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.