1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
06375
3M™ Vinyl Foam Tape 4508, Black, 3/4 in x 36 yd, 125 mil, 12 rolls per case
MI ITEM #
03171756
MFR #
06375
List Price
$183.65
/roll
Qty
List Price
$183.65
/roll
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Foam Tape
3M 06375
3M
06375
3M™ Vinyl Foam Tape 4508, Black, 3/4 in x 36 yd, 125 mil, 12 rolls per case
MI ITEM #
03171756
MFR #
06375
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06375
3M™ Vinyl Foam Tape 4508, Black, 3/4 in x 36 yd, 125 mil, 12 rolls per case
MI ITEM #
03171756
MFR #
06375
Availability:
Factory Order
List Price
$183.65
/roll
Sign in
for your price
Qty
List Price
$183.65
/roll
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
06375 VINYL FOAM TAPE 4508 BLACK
For industrial/occupational use only. Not for consumer sale or use.
Black, 0.125 in. (3.2 mm) thick closed-cell high-density foam carrier helps seal out dust, light and moisture
Durable acrylic adhesive on one side of foam offers good aging and UV resistance
Designed for demanding gasketing, cushioning, damping and insulating applications
Conformable properties allow taping or sealing on curved or irregular surfaces
Designed to avoid stretching while leaving the liner in place
Show More
Specifications
Application
Bonding, Bonding, Sealing, Sealing
Backing Material
Vinyl, Vinyl
Color
Black, Black
Maximum Operating Temperature
+150 °F, +150 °F
Operating Temperature Range
Maximum of +150 °F
Overall Length
36 yd, 36 yd
Overall Thickness
125 mm, 125 mm
Overall Width
0.75 in, 0.75 in
Shelf Life
18 months
Tensile Strength
100 psi
Thickness
1/8 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.