3M 06381
3M
06381
3M™ Automotive Attachment Tape 06381, White, 1.52 mm, 7/8 in x 20 yd, 12 Roll/Case
MI ITEM #03171757
MFR #06381
List Price
$134.01
/each
List Price
$134.01
/each
3M
06381
3M™ Automotive Attachment Tape 06381, White, 1.52 mm, 7/8 in x 20 yd, 12 Roll/Case
MI ITEM #03171757
MFR #06381
3M 06381
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06381

3M™ Automotive Attachment Tape 06381, White, 1.52 mm, 7/8 in x 20 yd, 12 Roll/Case
MI ITEM #03171757
MFR #06381

Availability:
In stock
List Price
$134.01
/each
List Price
$134.01
/each
Shipping
Shipping

Overview

Mfr Description
06381 AUTOMOTIVE ATTACHMENT TAPE WHITE
  • Closed cell 1.12 mm acrylic foam core provides excellent stress relaxation under load
  • Acrylic adhesive makes for high peel and sheer adhesion
  • Bonds across 7/8” width for reliable adhesion to wider parts
  • Adheres well to traditional paint systems
  • Adhesion promoter recommended for tape-to-part adhesion on plastic parts

Specifications

Adhesive Material
Acrylic
Color
White
Application
A & B Pillar Trim, Bumper Trim, Claddings, Door Edge Moldings, Emblems, Interior Trim Panels, Rocker Panel Moldings, Wheel Flares, Wide Body Side Moldings
Width
0.8750 in - 7/8 in
Length
20 yd
Thickness
0.045 in
Manufacturer UPC Number
00051131063815

Compliance & Safety Data

Click on an icon to learn more