3M 06961
3M
06961
Scotch® Printed Packaging Tape - Color: Clear/Red, Tensile Strength: 44lb/", Dispenser Type: Manual, Length: 5"
MI ITEM #03171841
MFR #06961
List Price
$31.36
/each
List Price
$31.36
/each
3M
06961
Scotch® Printed Packaging Tape - Color: Clear/Red, Tensile Strength: 44lb/", Dispenser Type: Manual, Length: 5"
MI ITEM #03171841
MFR #06961
3M 06961
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06961

Scotch® Printed Packaging Tape - Color: Clear/Red, Tensile Strength: 44lb/", Dispenser Type: Manual, Length: 5"
MI ITEM #03171841
MFR #06961

Availability:
Factory Order
List Price
$31.36
/each
List Price
$31.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
06961 SCOTCH PACKING LIST TAPE 829 5"X6"

Specifications

Double-Sided
Single-Sided
Color
Clear/Red
Tensile Strength
44.0000 in - 44 in
Dispenser Type
Manual
Pre-Printed Text
PACKING LIST ENCLOSED
Length
5 in
Width
6 in
Thickness
1.9 mil
Backing Material
Polyester
Elongation at Break
160 %

Compliance & Safety Data

Click on an icon to learn more