1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
06982
3M™ Vinyl Duct Tape 3903, Yellow, 2 in x 50 yd, 6.5 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #
03171847
MFR #
06982
List Price
$19.29
/roll
Qty
List Price
$19.29
/roll
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants & Tape
Tape
Duct & Cloth Tape
Duct Tape
3M 06982
3M
06982
3M™ Vinyl Duct Tape 3903, Yellow, 2 in x 50 yd, 6.5 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #
03171847
MFR #
06982
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
06982
3M™ Vinyl Duct Tape 3903, Yellow, 2 in x 50 yd, 6.5 mil, 24 per case, Individually Wrapped Conveniently Packaged
MI ITEM #
03171847
MFR #
06982
Availability:
In stock
List Price
$19.29
/roll
Sign in
for your price
Qty
List Price
$19.29
/roll
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
06982 VINYL DUCT TAPE 3903 YELLOW
Rubber adhesive sticks fast and stays fast on many surfaces, even irregular surfaces
Embossed vinyl backing seals out dust, dirt, and moisture, and resists abrasion and many chemicals
Peels off cleanly after 30 minutes on painted steel as hot as 200ºF (93ºC)
Easy to tear and conforms to irregular surfaces
Available in a variety of colors for coding, process tagging, highlighting trip hazards, and enhancing décor
Show More
Specifications
Width
2.0000 in - 2 in
Length
50 yd
Color
Yellow
Backing Material
Vinyl
Tensile Strength
12.6000 in
Adhesion Strength
15.4 oz-in
Flame Retardant
Not Flame Retardant
Thickness
6.5 mil
Elongation at Break
134 %
Shelf Life
12 months
Manufacturer Stock Number
70006711736
Manufacturer UPC Number
00051131069824
Operating Temperature Range
Maximum of +200 °F
Double-Sided
Single-Sided
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Elevate Your Safety with 3M ExoFit X-Series Harnasses
Full Body Support Redefined
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.
3M Xtract Cubitron II Net Disc 710W
3M Xtract Cubitron II Net Disc 710W - A high performance dust free sanding solution.
MORE RESOURCES
3m ExoFit X-Series Harnesses
Learn more about 3M's ExoFit X-Series product offerings and how you can increase fall protection in your industry.
3M Repulpable Tapes
3M Repulpable Tapes
See all resources