1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7100129624
Scotch™ 7906-DS, 60545 Gift Box - White Color, 8.5 x 11 x 4 in
MI ITEM #
03172302
MFR #
7100129624
List Price
$5.38
/each
Qty
List Price
$5.38
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Packaging & Shipping Supplies
Boxes, Cartons & Envelopes
Shipping Boxes
3M 7100129624
3M
7100129624
Scotch™ 7906-DS, 60545 Gift Box - White Color, 8.5 x 11 x 4 in
MI ITEM #
03172302
MFR #
7100129624
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7100129624
Scotch™ 7906-DS, 60545 Gift Box - White Color, 8.5 x 11 x 4 in
MI ITEM #
03172302
MFR #
7100129624
Availability:
Factory Order
List Price
$5.38
/each
Sign in
for your price
Qty
List Price
$5.38
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
60545 SCOTCH GOODY BOX 7906 8.5"X11"X4"
Durable design helps keep contents intact
Great for sending gifts or care packages
Assembled box size is 8 in. x 11 in . 4 in.
White mailing box is lightweight yet constructed of super-strong board
Ideal for use with other Scotch™ Mailing Supplies and Scotch® Packaging Tapes
Meet United States Postal regulations
Made in the USA with globally sourced materials
Easy to Assemble, Strong Protection, Great for sending gifts and care packages.
Scotch™ Gift Boxes are designed for easy assembly with crisp pre-folds that let you pack your gift quickly and efficiently.
Show More
Specifications
Size
8.5 x 11 x 4 in
Color
White
Manufacturer UPC Number
00051131605459
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.