3M 7010383399
3M
7010383399
Scotch™ Poly Bubble Mailer 8935, 12.5 in x 18 in
MI ITEM #03172559
MFR #7010383399
List Price
$2.68
/each
List Price
$2.68
/each
3M
7010383399
Scotch™ Poly Bubble Mailer 8935, 12.5 in x 18 in
MI ITEM #03172559
MFR #7010383399
3M 7010383399
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010383399

Scotch™ Poly Bubble Mailer 8935, 12.5 in x 18 in
MI ITEM #03172559
MFR #7010383399

Availability:
Factory Order
List Price
$2.68
/each
List Price
$2.68
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
83571 SCOTCH SMART MAILER
  • DURABLE AND STRONG
  • Exterior is durable, nearly impossible to rip, tear or puncture. Bubble cushion helps protect contents during shipping
  • MOISTURE-RESISTANT
  • Exterior and interior are moisture-resistant to withstand the elements or spills during transport
  • SELF-SEALING
  • A self-sealing adhesive closure makes packing up your items is easier than ever. Tamper-proof closure ensures mailer will stay closed until it reaches its recipient
  • WRITEABLE
  • Easy to write addresses and ready to add postage
  • VERSITILE
  • Ideal for use in the home, office, or small business. Great alternative to cardboard
  • INCLUDES
  • #6 bubble mailer, 12.5 in. x 18 in., 1/pack

Specifications

Size
#6
Color
Transparent
Width
12.5000 in - 12-1/2 in
Overall Width
12.5 in
Length
18.0000 in - 18 in
Overall Length
18 in
Closure Type
Self Seal Adhesive
Padded
Padded
Minimum Order Quantity
10
Case Quantity
10
Number Per Inner
10
Manufacturer Stock Number
7010383399
Manufacturer UPC Number
00051131835719
3M Legacy Stock Number
70071153038
Product Types
Mailers

Compliance & Safety Data

Click on an icon to learn more