1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
36693
3M™ VHB™ Tape 4910, Clear, 3/4 in x 36 yd, 40 mil, Small Pack, 3 rolls per case
MI ITEM #
03173451
MFR #
36693
List Price
$191.01
/each
Qty
List Price
$191.01
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Adhesives, Sealants and Tape
Tape
Foam Tape
3M 36693
3M
36693
3M™ VHB™ Tape 4910, Clear, 3/4 in x 36 yd, 40 mil, Small Pack, 3 rolls per case
MI ITEM #
03173451
MFR #
36693
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
36693
3M™ VHB™ Tape 4910, Clear, 3/4 in x 36 yd, 40 mil, Small Pack, 3 rolls per case
MI ITEM #
03173451
MFR #
36693
Availability:
Factory Order
List Price
$191.01
/each
Sign in
for your price
Qty
List Price
$191.01
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
7000123483 3M VHB TAPE 4910, CLEAR,
For industrial/occupational use only. Not for consumer sale or use.
Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welds, screws) or liquid adhesives for transparent applications
Clear, 0.040 in (1.0 mm), general purpose adhesive and firm acrylic foam core offers a good balance of strength and conformability
Eliminate drilling, grinding, refinishing, screwing, welding and associated clean-up
Creates a permanent seal against water, moisture and more
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Allows the use of thinner, lighter weight and dissimilar materials
Show More
Specifications
Color
Green, Green
Material
Polyolefin
Maximum Operating Temperature
+135 °C
Minimum Operating Temperature
-55 °C
Operating Temperature Range
-55 to +135 °C
Overall Height
40 mm
Overall Length
36 yd
Overall Thickness
40 mm
Overall Width
0.75 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.