3M 74761
3M
74761
Scotchcal™ 5/16" Black/Red Striping Tape - 150ft, Vinyl Backing, Application: Vehicle Striping
MI ITEM #03174687
MFR #74761
Quote Required
This product requires a Quote Request
3M
74761
Scotchcal™ 5/16" Black/Red Striping Tape - 150ft, Vinyl Backing, Application: Vehicle Striping
MI ITEM #03174687
MFR #74761
3M 74761
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
74761

Scotchcal™ 5/16" Black/Red Striping Tape - 150ft, Vinyl Backing, Application: Vehicle Striping
MI ITEM #03174687
MFR #74761

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
74761 SCOTCHCAL STYLINE STRIPING TAPE

Specifications

Color
Black/Red
Length
150 ft
Width
0.3125 in - 5/16 in
Application
Vehicle Striping
Backing Material
Vinyl

Compliance & Safety Data

Click on an icon to learn more