3M 03148
3M
03148
3M™ Black Sanding Block 32151SRP, 5 per case
MI ITEM #03175140
MFR #03148
List Price
$7.05
/each
List Price
$7.05
/each
3M
03148
3M™ Black Sanding Block 32151SRP, 5 per case
MI ITEM #03175140
MFR #03148
3M 03148
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03148

3M™ Black Sanding Block 32151SRP, 5 per case
MI ITEM #03175140
MFR #03148

Availability:
Factory Order
List Price
$7.05
/each
List Price
$7.05
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
03148 RUBBER SANDING BLOCK 2-3/4" WIDTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rubber block conforms to sanding surfaces, keeps sandpaper flat against the surface
  • 1 sanding block per pack
  • Helps ensure consistent sanding results without “sanding waves”
  • Internal attachment pins hold sandpaper securely in place
  • Tough, durable rubber sanding block
  • Makes sanding faster, easier and more effective for auto body repair and other jobs
  • Use for wet or fry sanding
  • For use on metal, drywall, wood, plastic, fiberglass and others
  • Durable construction for tough sanding jobs
  • Great for hand sanding of Bondo® body filler, putty or primers.

Specifications

Block Length
5 in, 5 in
Block Width
2-3/4 in, 2-3/4 in
Grip Type
Flat, Flat
Manufacturer Stock Number
60455054902
Manufacturer UPC Number
00051131321519
Material
Rubber
Mounting Type
Hook & Loop, Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data