99411

3M
99411

3M™ Pro-Pak™ Garnet Sanding Sheets 99411NA, 9 in x 11 in, 220A grit, 25 sht pk
MI ITEM #03176015
MFR #99411
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99411

3M™ Pro-Pak™ Garnet Sanding Sheets 99411NA, 9 in x 11 in, 220A grit, 25 sht pk
MI ITEM #03176015
MFR #99411

Availability:
In Stock
Factory Order
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr description
99411 PRO-PAK GARNET SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 220 A grit
  • Made with garnet abrasive minerals
  • Sharp, clean cutting power
  • Designed to produce quality smooth finishes

Specifications

  • Application
    Surface Conditioning
  • Abrasive Material
    Garnet
  • Grit Number
    220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Weight
    A
  • Number of Sheets
    25
  • Manufacturer Stock Number
    70070927077
  • Manufacturer Upc Number
    00051144994113
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text