1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
00054007102243
Scotch® Vinyl Color Coding Electrical Tape 35, 1/2 in x 20 ft, Red, 10 rolls/carton, 100 rolls/Case
MI ITEM #
03177077
MFR #
00054007102243
List Price
$4.24
/each
Qty
List Price
$4.24
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Facility Maintenance
Lighting & Electrical Components
Electrical Insulation & Shielding
Electrical Insulation Tape
3M 00054007102243
3M
00054007102243
Scotch® Vinyl Color Coding Electrical Tape 35, 1/2 in x 20 ft, Red, 10 rolls/carton, 100 rolls/Case
MI ITEM #
03177077
MFR #
00054007102243
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
00054007102243
Scotch® Vinyl Color Coding Electrical Tape 35, 1/2 in x 20 ft, Red, 10 rolls/carton, 100 rolls/Case
MI ITEM #
03177077
MFR #
00054007102243
Availability:
In stock
List Price
$4.24
/each
Sign in
for your price
Qty
List Price
$4.24
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
10224 SCOTCH VINYL ELECTRICAL COLOR
The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
Made of durable PVC
Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
Show More
Specifications
Dimensions
1/2" x 20ft
Width
0.5000 in - 1/2 in
Package Quantity
1
Thickness
7 mil
Length
20 ft
Color
Red
Backing Material
PVC
Adhesive Material
Rubber Resin
Operating Temperature Range
+32 to +221 °F
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+221 °F
Manufacturer Stock Number
80610833891
Manufacturer UPC Number
00054007102243
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.