1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
3M
7000126444
Scotch-Brite® Heavy Duty Scour Pad 220, 6 in x 3.8 in, 24/cs
MI ITEM #
03178137
MFR #
7000126444
List Price
$1.76
/each
Qty
List Price
$1.76
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Janitorial
Cleaning Supplies
Scouring Pads
3M 7000126444
3M
7000126444
Scotch-Brite® Heavy Duty Scour Pad 220, 6 in x 3.8 in, 24/cs
MI ITEM #
03178137
MFR #
7000126444
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000126444
Scotch-Brite® Heavy Duty Scour Pad 220, 6 in x 3.8 in, 24/cs
MI ITEM #
03178137
MFR #
7000126444
Availability:
In stock
List Price
$1.76
/each
Sign in
for your price
Qty
List Price
$1.76
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
01000 SCOTCH-BRITE SCOUR PAD 220 6"X3.8"
Cleans tough, baked-on messes
Ideal for cast-iron pots, stove burners, broilers, garden tools and grills
Great for the kitchen, garage and outdoors
Heavy duty cleaning
Ideal for household cleaning tasks
Scrubbing Fibers Made From 100% Recycled Content
Show More
Specifications
Product Type
Scour Pad
Color
Green
Length
6.0000 in - 6 in
Width
3.8500 in
Manufacturer Stock Number
7000126444
Manufacturer UPC Number
00021200010002
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
3M Peltor WS LiteCom Pro III Headset Features
The next generation of protective communication. Say hello to the 3M Peltor WS LiteCom Pro III Headset. It has a built-in programmable two-way communication radio that can be set up to use either analog or DMR modulation.
3M - Instant Bonding (VHB) Tape
Tom, with the help of 3M, shows the strength and durability of 3M's VHB Tape. For more instructional videos on various products, please visit MiHow2.com.