1-800-526-9328Support Center
Motion
07445

3M
07445

Scotch-Brite™ Light Duty Cleansing Pad 98, 6 in x 9 in
MI ITEM #03178266
MFR #07445
List Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07445

Scotch-Brite™ Light Duty Cleansing Pad 98, 6 in x 9 in
MI ITEM #03178266
MFR #07445

Availability:
In Stock
In stock
List Price$3.43/each for your price
Shipping

Overview

Mfr description
07445 SCOTCH-BRITE LIGHT DTY CLEANSING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft, non-woven fibers and mild abrasive gently, but thoroughly, clean most surfaces.
  • Typical applications include stainless steel, chrome, copper, porcelain and ceramic.
  • Certified by HACCP International as "Food Safe" and "Fit for Purpose".

Specifications

  • Length
    20.2, 9 in
  • Manufacturer Upc Number
    50048011074455
  • Material
    Synthetic Fiber
  • Type
    Cleaning Pad
  • Width
    9.8, 6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text