Motion
11537 FIRE BARRIER WATER TIGHT SEALANT 1000 NS 4.5 GL PAIL

3M
11537 FIRE BARRIER WATER TIGHT SEALANT 1000 NS 4.5 GL PAIL

3M™ Fire Barrier Water Tight Sealant 1000 NS, Gray, 4.5 Gallon Drum (Pail)
MI ITEM #03178673
MFR #11537 FIRE BARRIER WATER TIGHT SEALANT 1000 NS 4.5 GL PAIL
List Price$1,188.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11537 FIRE BARRIER WATER TIGHT SEALANT 1000 NS 4.5 GL PAIL

3M™ Fire Barrier Water Tight Sealant 1000 NS, Gray, 4.5 Gallon Drum (Pail)
MI ITEM #03178673
MFR #11537 FIRE BARRIER WATER TIGHT SEALANT 1000 NS 4.5 GL PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,188.64/each for your price

Overview

Mfr description
11537 FIRE BARRIER WATER TIGHT SEALANT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Firestop tested up to 3 hours in accordance with ASTM E814 (UL 1479) and CAN/ULC-S115
  • Fire resistance tested for construction joint (including curtain wall) systems in accordance with ASTM E 1966 (UL 2079), ASTM E 2307
  • Excellent caulk rate and sealant can be applied with conventional caulking equipment
  • Non-slump, halogen-free formula provides strong adhesion
  • Exceptional weatherability for durability during construction
  • Minimizes noise transfer (STC-Rating of 56 when tested in STC 56-rated wall assembly)
  • Formulated as a re-enterable and repairable solution
  • Sealant is paintable with primer

Specifications

  • Type
    Sealant
  • Container Size
    4-1/2 gal
  • Intumescent Firestop
    No
  • Fire Rating
    3 h
  • Container Type
    Pail
  • Color
    Gray
  • Standards Met
    ASM-T E 1966 (UL 2079), ASM-T E 814 (UL 1479), CAN/ULC S115, China RoHS - Below MCV, EU RoHS Compliant, IBC, IFC, IRC, NBCC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL
  • Manufacturer Upc Number
    50051115115375
  • UPC_NO
    50051115115375
  • Weight
    50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text